Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Expansion Tank, Steel, 8" L, 12" H

  • Mfr # 60022

  • Zoro # G2553140


product price: $33.49
/ea

Key Features

Length (In.)
8 in
Width (In.)
8 in
Includes
Factory pre-charged at 40 PSI
For Use With
Tank Water Heaters
Connection Type
MIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60022
Zoro #
G2553140
UPC #
091712600220
Country of Origin
China

Dimensions

Length (In.)
8 in
Width (In.)
8 in
Connection Size
3/4 in
Dia. (In.)
8 in
Height (In.)
12 in
Manufacturer Warranty Length
5 yr
Outside Diameter
8 in
Overall Height
15 in
Pipe Size
3/4 in

Details

Item
Thermal Expansion Tank
Includes
Factory pre-charged at 40 PSI
For Use With
Tank Water Heaters
Connection Type
MIP
Features
2 gal Capacity, 304 Stainless Steel System Connection, 6 yr Warranty, Butyl Rubber Diaphragm, Factory Pre-Charged at 40 psi
Application
Residential Tank Water Heater Installation
Material of Construction
Steel
Standards
Complies with NSF 61, Lead Free, UPC
Thread Type
MIP
Tank Material
Stainless Steel
Maximum Operating Temperature
210 Degrees F
Precharged
Yes
Diaphragm Material
Butyl Rubber
Expansion Tank Type
Diaphragm
Tank Capacity
2 gal
Maximum Operating Pressure
150 psi
Market
Residential
Connection Material
Stainless Steel
Precharge Pressure
40 psi

Description

Thermal Expansion Tank, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 210 Degrees F, Outside Diameter 8 in, Overall Height 15 in, Pipe Size 3/4 in, Tank Capacity 2 gal, Precharge Pressure 40 psi, Connection Material Stainless Steel, Diaphragm Material Butyl Rubber, Expansion Tank Type Diaphragm, Manufacturer Warranty Length 5 yr, Market Residential, Precharged Yes, Standards Complies with NSF 61, Lead Free, UPC, Tank Material Stainless Steel, Thread Type MIP

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.