Zoro Homepage

ThermalTransferBarcodePrinterRibbon

  • Mfr # 60DY18

  • Zoro # G4072409


product price: $2.19
/ea
Sold in multiples of 6 for $13.14

Key Features

Color
Black
Ink Color
Black
Ribbon Length
243 ft.
Compatible Printer Brand
Zebra
Rolls per Case
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60DY18
Zoro #
G4072409
UPC #
-
Country of Origin
United States

Dimensions

Ribbon Length
243 ft.
Roll Dia.
1-3/8"
Ribbon Width
3.30"
Leader Length
6"
Core Dia.
1/2"
Core Diameter
1/2 in

Details

Color
Black
Item
Thermal Transfer Barcode Printer Ribbon
Ink Color
Black
Compatible Printer Brand
Zebra
Rolls per Case
6
Max. Operating Temp.
200 Degrees F
Shelf Life
24 mo.
Min. Operating Temp.
149 Degrees F
Ribbon Type
Thermal Transfer
Ribbon Material
Resin Enhanced Wax
Min. Temperature
149 Degrees F

Description

Thermal Transfer Barcode Printer Ribbon, Ribbon Type Thermal Transfer, Ribbon Material Resin/Wax, Compatible Printer Brand Zebra, Ribbon Width 3.3 in, Ribbon Length 243 ft, Core Dia. 1/2 in, Color Black, Rolls per Case 6, Leader Length 6 in, Roll Dia. 1 3/8 in, Shelf Life 24 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.