Zoro Homepage

Thermocouple Probe, Mini Plug, Type K

  • Mfr # 080521O

  • Zoro # G004417412


product price: $48.39
/ea

Key Features

Thermocouple Type
Type K
Probe Length
3.75 in
Manufacturer Warranty Length
6 Months
Includes Thermowell
No
Minimum Temperature °C
-40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080521O
Zoro #
G004417412
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
3.75 in
Manufacturer Warranty Length
6 Months
Probe Diameter
0.063 in
Probe Tip Diameter
0.063 in
Probe Size
1/16 in x 3 3/4 in

Description

THERMOCOUPLE, Type K, Grounded, For Application Air, Liquid, Semi-Solid, Mini Plug, Probe Size 1/16 in x 3 3/4 in, -40 Degrees F to 900 Degrees F/-40 Degrees C to 1650 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.