ThermocoupleWire, TypeJ, 20AWG, Brown, 10ft
Mfr # 827D86
Zoro # G712481262
product price: $18.99
/eaKey Features
Wire Type
Type J
Wire Length
10 ft
Conductor Design
Stranded
Insulation Material
Glass Braid
Jacket Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
827D86
Zoro #
G712481262
UPC #
-
Country of Origin
United States
Dimensions
Wire Length
10 ft
Wire Size
20 AWG
Conductor Size
20 AWG
Overall Length
10 ft
Details
Item
Thermocouple Wire
Wire Type
Type J
Conductor Design
Stranded
Insulation Material
Glass Braid
Jacket Color
Brown
Number of Conductors
2
Conductor Material
Iron/Constantan
Thermocouple Type
Type J
Conductor Insulation Material
Fiberglass
Temperature Rating - Maximum Dry
950 Degrees F
Conductor Insulation Color
Red, White
Packaging
Spool
Description
Thermocouple Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.