Zoro Homepage

ThermocoupleWire, TypeK, 20AWG, Brown, 25ft

  • Mfr # 827DA2

  • Zoro # G512481271


product price: $41.99
/ea

Key Features

Wire Type
Type K
Wire Length
25 ft
Conductor Design
Solid
Insulation Material
Glass Braid
Jacket Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827DA2
Zoro #
G512481271
UPC #
-
Country of Origin
United States

Dimensions

Wire Length
25 ft
Wire Size
20 AWG
Conductor Size
20 AWG
Overall Length
25 ft

Details

Item
Thermocouple Wire
Wire Type
Type K
Conductor Design
Solid
Insulation Material
Glass Braid
Jacket Color
Brown
Number of Conductors
2
Conductor Material
Chromel/Alumel
Packaging
Spool
Thermocouple Type
Type K
Conductor Insulation Color
Red, Yellow
Number of Strands
1
Temperature Rating - Maximum Dry
950 Degrees F
Conductor Insulation Material
Fiberglass

Description

Thermocouple Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.