Zoro Homepage

THHN, THWN-2 Building Wire, Copper, 8 AWG, 1C, Bare, Stranded, 1000 ft

  • Mfr # WXP-6G-0801-08-1000

  • Zoro # G915699617


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN, THWN-2
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
1C
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WXP-6G-0801-08-1000
Zoro #
G915699617
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
1000 ft
Nominal Outside Diameter
0.23 in
Overall Length
1,000 ft
Conductor Size
8 AWG

Details

Item
Building Wire
Trade Designation
THHN, THWN-2
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Orange
Jacket Color
Bare
Jacket Material
No Jacket
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Voltage
600V
Temp. Rating
194°F
Standards
UL Listed
Application
Building Lighting, Machine Tool Wiring, Power Control Circuits, Building Power, Relay Panels
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
19
Conductor Insulation Color
Orange
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
55 A
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Spool

Description

Building Wire, Trade Designation THHN, THWN-2, Conductor Design Stranded, Number of Conductors 1, Jacket Material Not Applicable, Packaging Spool, Jacket Color Not Applicable, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products