Thick Fender Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 5 PK

  • Mfr # Z9690

  • Zoro # G2844545

CAD Available

product price:  $19.99
/pk 5, $4.00/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
5/8"
Outside Diameter
2 1/2 in
Minimum Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9690
Zoro #
G2844545
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8"
Outside Diameter
2 1/2 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.688 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Thick Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Rockwell Hardness
B40
Thickness Tolerance
+0.005/-0.004 in
Flat Washer Type
Large OD Thick Flat Washer
Washer Material Grade
Low Carbon
For Use With
Construction, Machinery
Application
Load Distributing
Type
Oversized Flat Washer
Color
Silver
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Dimensional Standards
AMPG 2001 FL.05
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108
Hardness
55 HRB
Washer Type
Large Outside Diameter and Extra Thick

Description

Large O.D. & Thick Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.