Thick Fender Washer, For Screw Size 7/8" , Steel Zinc Plated Finish

  • Mfr # Z9673

  • Zoro # G2885197


product price:  $9.19
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
3 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9673
Zoro #
G2885197
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8"
Outside Diameter
3 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.938 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Thick Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Flat Washer Type
Large OD Thick Flat Washer
Rockwell Hardness
B40
For Use With
Construction, Machinery
Application
Load Distributing
Thickness Tolerance
+/-0.025 in
Type
Oversized Flat Washer
Color
Silver
Material Grade/Class
Grade 2
Pack Size
Small Pack
Dimensional Standards
AMPG 2001 FL.05
Hardness
55 HRB
FDA Approved
Not FDA Approved
Washer Type
Large Outside Diameter and Extra Thick
Material Quality Standards
ASTM A108

Description

Large O.D. & Thick Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 3 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.