Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Thin Wall Self Locking Thread Insert, 5/8"-18 Int Thrd Sz, 18-8 Stainless Steel, 5 PK

  • Mfr # 313-1018-PK5

  • Zoro # G109228296

CAD Available

product price: $32.39
/pk 5, $6.48/ea

Key Features

CAD Drawing
Material
18-8 Stainless Steel
Overall Length
11/16 in
Insert Diameter
3/4 in
External Thread Size
3/4"-16
Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-1018-PK5
Zoro #
G109228296
UPC #
847554009949
Country of Origin
United States

Dimensions

Internal Thread Size
5/8"-18
Overall Length
11/16 in
Insert Diameter
3/4 in
External Thread Size
3/4"-16
Drill Bit Size
11/16 in
Minimum Installation Depth
47/64 in
Compatible Tap Size
3/4"-16
Maximum Hole Diameter
0.688 in

Details

Item
Self Locking Thread Insert
Material
18-8 Stainless Steel
Wall Type
Thin Wall
Thread Type
UNF
Installation Method
Drive Tool, Screwdriver
Tensile Strength (PSI)
100,000 psi
Brinell Hardness
228
Finish
Plain
System of Measurement
Inch
Features
Pre-Applied Adhesive
Compatible with Manufacturer Model Number
500-8
Drive Type
Slotted
Compatible Material
Metal
Full Cure Time
72 hr
Internal Thread Fit
2B
External Thread Fit
2A
Thread Direction
Right Hand
Compatible Manufacturer Part Number
500-8
Compatible Manufacturer Model Number
500-8
For Use With Mfr. Model Number
500-8
Compatible with Manufacturer Model No.
500-8
Compatible with Mfr. Model No.
500-8
For Use with Mfr Model Number
500-8
Compatible Pump Manufacturer Part Number
500-8
Compatible Mfr. Model Number
500-8
CAD Available
Yes

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/4 In.-16, Drill Bit Size 11/16, External Thread Fit 2A, External Thread Size 3/4 In.-16, Finish Plain, Insert Diameter 3/4 in, Internal Thread Fit 2B, Internal Thread Size 5/8 In.-18, Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter 0.688 in, Minimum Installation Depth 47/64 in, Overall Length 11/16 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.