ThmbScrw, 1/4"-20, FullThread, 1-1/2"L
- Mfr # 1-CDP-10-17-
- Zoro # G422414369
product price:Â
$
3.79
/ea
Key Features
Material
Iron
Head Type
Wing
Thread Type
Coarse
Wire Rope Length
1 1/2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDP-10-17-
- Zoro #
- G422414369
- UPC #
- 00194484308193
- Country of Origin
- Multiple
- Material
- Iron
- Head Type
- Wing
- Thread Type
- Coarse
- Item
- Thumb Screw
- System of Measurement
- Inch
- Includes Nut
- Nut Not Included
- Tip Type
- Oval
- Tip Material
- Malleable Iron
- Pack Size
- Small
- Head Texture
- Smooth
- Tensile Strength
- 50,000 psi
- Head Shape
- Wing
- Rockwell Hardness
- HB156
- Thread Fit
- 2A
- Type
- Thumb Screw
- Finish
- Zinc-Plated
- Drive
- No Drive
- Thread Style
- Fully Threaded
- Grip Style
- Smooth
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Wire Rope Length
- 1 1/2 in
- Shoulder Diameter
- 7/16 in
- Head Thickness
- 0.438 in
- Maximum Head Width
- 1 3/8 in
- Shoulder Length
- 5/8 in
- Screw Size
- 1/4 in
- Maximum Head Height
- 5/8 in
- Thread Size
- 1/4"-20
- Fastener Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.