
Thread Cutting Screw, #10-9 x 3 in, Yellow Zinc Plated Steel Flat Head Torx Drive, 1000 PK
Mfr # 1048DTF17Y
Zoro # G9093517
product price:Â $175.99
/pk 1000, $0.18/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1048DTF17Y
Zoro #
G9093517
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-9
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Yellow Zinc Plated
Thread Style
Partially Threaded
Item
Thread Cutting Screw
Interior/Exterior
Exterior
Thread Type
Coarse
Point
Type 17
Description
10-9X3 6 Lobe Flat Nibs Coarse Thread Type 17 Exterior Screw Partial Thread Zinc Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.