
Thread Cutting Screw, #12-24 x 1 in, Plain Steel Flat Head Square Drive, 2000 PK
Mfr # 1216FQU300
Zoro # G9100063
product price: $484.99
/pk 2000, $0.24/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Blunt Tip
System of Measurement
Inch
Material
Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1216FQU300
Zoro #
G9100063
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#12-24
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Tip Type
Blunt
Material
Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F
Description
12-24X1 Square Drive Flat Undercut Thread Cut Scr Type F Full Thrd 300 Series Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.