
Thread Cutting Screw, 1/4"-10 x 3/4 in, Wax Stainless Steel Flat Head Phillips Drive, 2000 PK
Mfr # 1412LPF188
Zoro # G5082793
product price: $934.99
/pk 2000, $0.47/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1412LPF188
Zoro #
G5082793
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4"-10
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,1/4-10x3/4 Phil FLAT Pla,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.