
Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK
Mfr # 14241W
Zoro # G7586548
product price:Â $243.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Hex Head
Drilling Tip
System of Measurement
Inch
Screw Size
1/4"-20
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14241W
Zoro #
G7586548
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
1/4"-20
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 1
Description
1/4-20X1 1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type 1 Fully Threaded Zinc An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.