
Thread Cutting Screw, 3/8"-12 x 1 in, 18-8 Stainless Steel Hex Head Hex Drive, 375 PK
Mfr # 3716ABW188
Zoro # G7569976
product price:Â $1,105.99
/pk 375, $2.95/ea
Free Shipping & Returns
Key Features
Hex Head
Pointed Tip
System of Measurement
Inch
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Point
Type AB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3716ABW188
Zoro #
G7569976
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
3/8"-12
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Pointed
Material
18-8 Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type AB
Description
Retaining Washers,3/8-12x1 UNSL,PK375, Package Quantity 375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.