
Thread Cutting Screw, 3/8"-16 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK
Mfr # 3732FW
Zoro # G4686094
product price: $430.99
/pk 500, $0.86/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
3/8"-16
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3732FW
Zoro #
G4686094
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
3/8"-16
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Washer Assrts,3/8-16x2 Unslt Hex,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.