CAD Drawings
Download CAD Files
Thread Cutting Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK
Mfr # 3716FSWS
Zoro # G5134683
CAD Available
product price:Â $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
CAD Drawing
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
SAE J933
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3716FSWS
Zoro #
G5134683
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
3/8"
Fastener Length
1 in
Head Dia.
0.561 to 0.551 in
Head Height
0.295 in
Maximum Head Width
9/16 in
Head and Washer Height
0.295 in
Maximum Head Height
19/64 in
Overall Length
1 in
Head Width
0.561 in
Thread Size
3/8"-16
Description
Thread-Cutting Screw, Finish Zinc-Plated, Material Steel, Head Style Hex, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 in, Head Type Hex Washer, Head and Washer Height 0.295 in, Dimensional Standards SAE J933, Maximum Head Width 9/16 in, Minimum Head Width Not Applicable, Maximum Head Height 19/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Height 0.295 in, Head Width 0.561 in, Includes Nut Nut Not Included, Includes Washer No, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.