Thread Cutting Screw, #4-40 x 1/2 in, Plain Stainless Steel Hex Head Hex Drive, 10000 PK

  • Mfr # 0408RW410

  • Zoro # G5726279


product price: $691.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Hex Head
System of Measurement
Inch
Fastener Length
1/2 in
Material
Stainless Steel
Finish
Plain
Standards
SAE J81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0408RW410
Zoro #
G5726279
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#4-40
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Stainless Steel
Finish
Plain
Standards
SAE J81
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

4-40X1/2 Unslot Ind Hex Wash Taptite Alternative Full Thread 410 Stainless Passivate Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products