
Shop ZORO SELECT
See all product information
Thread Cutting Screw, #4-40 x 1/4 in, Zinc Plated Pan Head Slotted Drive, 10000 PK
Mfr # 04043SP
Zoro # G7599604
product price:Â $321.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
04043SP
Zoro #
G7599604
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#4-40
Fastener Length
1/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Finish
Zinc Plated
Item
Thread Cutting Screw
Description
4-40X1/4 Slotted Pan Thread Cutting Screw Type 23 Fully Threaded Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.