CAD Drawings

Download CAD Files

Thread Cutting Screw, 5/16" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK

  • Mfr # 3116FSWS

  • Zoro # G7450405

CAD Available

product price:  $71.35
/pk 100, $0.71/ea

Key Features

Hex Head
Slotted Drive
Blunt Tip
CAD Drawing
System of Measurement
Inch
Drive Size
1
Material
Steel
Finish
Zinc Plated
Standards
SAE J933
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3116FSWS
Zoro #
G7450405
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
5/16"
Fastener Length
1 in
Drive Size
1
Head Dia.
0.492 in
Head Height
0.222 in
Head and Washer Height
0.222 in
Head Width
0.5 in
Thread Size
5/16"-18
Maximum Head Height
7/32 in
Maximum Head Width
1/2 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
SAE J933
Materials for Use With
Multi-Material
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Type
Thread-Cutting Screw
Drive Type
Slotted
Application
For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass and Plastic
Dimensional Standards
ASME B18.6.4
Head Style
Hex Washer
Pack Size
Small
Tapping Screw Type
F
Point
Thread Cutting
Point Type
F

Description

Thread-Cutting Screw, Finish Zinc-Plated, Material Steel, Head Style Hex Washer, Drive Slotted, Thread Size 5/16 In.-18, Fastener Length 1 in, Head Type Hex Washer, Head and Washer Height 0.222 in, Dimensional Standards ASME B18.6.4, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Height 0.222 in, Head Width 0.5 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products