
Thread Cutting Screw, #6-20 x 1 in, Plain Steel Pan Head Square Drive, 9000 PK
Mfr # 06F16DFQM17P
Zoro # G9087086
product price: $362.99
/pk 9000, $0.04/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6-20
Fastener Length
1 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06F16DFQM17P
Zoro #
G9087086
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6-20
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Pointed
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Thread Cutting Screw
Point
Type 17
Description
6-20X1 Square Modified Pan Pocket Hole Face Frame Fine Thrd Type17 Partial Thread Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.