Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, #6-32 x 1/4 in, Plain Stainless Steel Hex Head Slotted Drive, 5000 PK
- Mfr # 06043SW188
- Zoro # G7600173
product price:Â
$
558.99
/pk of 5000, $0.11/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#6-32
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06043SW188
- Zoro #
- G7600173
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Screw Size
- #6-32
- Fastener Length
- 1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Slotted
- Tip Type
- Blunt
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.6.3
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
- Point
- Type 23
Description
6-32X1/4 Slotted Indented Hexwasher Thread Cutting Screw Type23 Fully Thrd 18-8 Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.