Thread Cutting Screw, #8-11 x 5/8 in, Zinc Plated Truss Head Square Drive, 6000 PK

  • Mfr # 0810DQT17

  • Zoro # G9092327


product price: $287.99
/pk 6000, $0.05/ea
Free Shipping & Returns

Key Features

Truss Head
Square Drive
System of Measurement
Inch
Screw Size
#8-11
Finish
Zinc Plated
Thread Style
Fully Threaded
Point
Type 17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0810DQT17
Zoro #
G9092327
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-11
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Square
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 17

Description

Cutting Screws,8-11X5/8 #2 SQ T,PK6000, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products