Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, #8-16 x 1/2 in, Wax Steel Hex Head Hex Drive, 10000 PK
- Mfr # 0808LW
- Zoro # G2572322
product price:Â
$
739.99
/pk of 10000, $0.07/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0808LW
- Zoro #
- G2572322
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Wax
- Standards
- ASME B18.6.3
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Dimensions
- Screw Size
- #8-16
- Fastener Length
- 1/2 in
Description
8-16X1/2 Unslotted Indent Hexwasher Plastite Alternative 48-2 Full Thread Zinc Bake & Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.