Thread Cutting Screw, #8-18 x 5/8 in, Zinc Plated Pan Head Slotted Drive, 9000 PK

  • Mfr # 08105SP

  • Zoro # G7603743


product price: $535.99
/pk 9000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08105SP
Zoro #
G7603743
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8-18
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Finish
Zinc Plated
Item
Thread Cutting Screw

Description

8-18X5/8 Slotted Pan Thread Cutting Screw Type 25 Fully Threaded Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products