Thread Cutting Screw, #8-32 x 1/4 in, Wax Steel Flange Hex Head Slotted Drive, 10000 PK

  • Mfr # 0804RSWG

  • Zoro # G4871323


product price:  $708.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Flange Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Material
Steel
Finish
Wax
Standards
SAE J81
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0804RSWG
Zoro #
G4871323
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-32
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
SAE J81
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

Screws, 8-32X1/4 SLOT HEXWH TAP,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products