Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, #8-32 x 3/8 in, Passivated Stainless Steel Flat Head Torx Drive, 5000 PK
- Mfr # 0806RTU188
- Zoro # G5726662
product price:Â
$
375.99
/pk of 5000, $0.08/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Screw Size
#8-32
Fastener Length
3/8 in
Material
Stainless Steel
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0806RTU188
- Zoro #
- G5726662
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8-32
- Fastener Length
- 3/8 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- Stainless Steel
- Finish
- Passivated
- Standards
- SAE J81
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Description
8-32X3/8 6 Lobe Flat U/C Taptite Alternative Thread Roll Full Thred 18 8 SS Passivate Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.