
Thread Cutting Screw, M2 x 5 mm, Wax Steel Pan Head Torx Drive, 4000 PK
Mfr # M25D7500T
Zoro # G8539598
product price: $91.29
/pk 4000, $0.02/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
System of Measurement
Metric
Material
Steel
Finish
Wax
Standards
DIN 7500CE
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M25D7500T
Zoro #
G8539598
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2
Fastener Length
5 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
DIN 7500CE
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Cutting Screws,M2-0.4X5 DIN7500,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.