
Thread Cutting Screw, M2.2-0.98 x 12 mm, Plain 316 Stainless Steel Flat Head Phillips Drive
Mfr # M2.212PTPFA2
Zoro # G2478041
product price: $319.99
/pk 6000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2.212PTPFA2
Zoro #
G2478041
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M2.2-0.98
Fastener Length
12 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,M2.2-.98X12 PHIL FLAT PT,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.