Thread Cutting Screw, M3.5 x 8 mm, Zinc Plated Steel Fillister Head Phillips Drive, 500 PK

  • Mfr # M67150.035.0008

  • Zoro # G9905537

CAD Available

product price:  $195.99
/pk 500, $0.39/ea
Free Shipping & Returns

Key Features

Fillister Head
Phillips Drive
Blunt Tip
CAD Drawing
System of Measurement
Metric
Drive Size
2 mm
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M67150.035.0008
Zoro #
G9905537
UPC #
190735983546
Country of Origin
Multiple

Dimensions

Screw Size
M3.5
Fastener Length
8 mm
Drive Size
2 mm
Head and Washer Height
2.5 mm
Head Width
6.1 mm
Thread Size
M3.5x0.60
Head Height
2.5 mm
Head Dia.
6.1 mm
Maximum Head Height
2.5 mm
Maximum Head Width
6.1 mm

Details

CAD Available
Yes
System of Measurement
Metric
Head Type
Fillister
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500
Item
Thread Cutting Screw
Drive Type
Phillips
Thread Pitch
0.6 mm
Pack Size
Small
Head Style
Fillister
Dimensional Standards
DIN 7500
Application
For Thread Cutting
Type
Thread-Forming Screw

Description

Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Fillister, Drive Phillips, Thread Size M3.5x0.60, Fastener Length 8 mm, Head Type Fillister, Head and Washer Height 2.5 mm, Drive Size 2 mm, Dimensional Standards DIN 7500, Maximum Head Width 6.1 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.5 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Head Height 2.5 mm, Head Width 6.1 mm, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.