CAD
Shop ZORO SELECT
See all product information
Create Account
Thread Cutting Screw, M5 x 25 mm, Zinc Plated Steel Fillister Head Phillips Drive, 250 PK
- Mfr # M67150.050.0025
- Zoro # G9905771
CAD Available
product price:Â
$
205.99
/pk of 250, $0.82/ea
Free Shipping & Returns
Key Features
Fillister Head
Phillips Drive
Blunt Tip
CAD Drawing
System of Measurement
Metric
Drive Size
2 mm
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M67150.050.0025
- Zoro #
- G9905771
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Metric
- Head Type
- Fillister
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 7500
- Item
- Thread Cutting Screw
- Drive Type
- Phillips
- Thread Pitch
- 0.8 mm
- Head Style
- Fillister
- Pack Size
- Small
- Dimensional Standards
- DIN 7500
- Application
- For Thread Cutting
- Type
- Thread-Forming Screw
- Shell Material
- Steel
Dimensions
- Screw Size
- M5
- Fastener Length
- 25 mm
- Drive Size
- 2 mm
- Head and Washer Height
- 3.4 mm
- Head Width
- 8.8 mm
- Thread Size
- M5x0.80
- Head Dia.
- 8.8 mm
- Head Height
- 3.4 mm
- Maximum Head Height
- 3.4 mm
- Maximum Head Width
- 8.8 mm
Description
Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Fillister, Drive Phillips, Thread Size M5x0.80, Fastener Length 25 mm, Head Type Fillister, Head and Washer Height 3.4 mm, Drive Size 2 mm, Dimensional Standards DIN 7500, Maximum Head Width 8.8 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.4 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Head Height 3.4 mm, Head Width 8.8 mm, Package Quantity 250
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.