Thread Cutting Screw, M8 x 20 mm, Zinc Plated Steel Hex Head External Hex Drive, 50 PK

  • Mfr # M67010.080.0020

  • Zoro # G9905738


product price:  $22.29
/pk 50, $0.45/ea

Key Features

Hex Head
External Hex Drive
Blunt Tip
System of Measurement
Metric
Drive Size
13 mm
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M67010.080.0020
Zoro #
G9905738
UPC #
190735983768
Country of Origin
Multiple

Dimensions

Screw Size
M8
Fastener Length
20 mm
Drive Size
13 mm
Head Height
7.0 mm
Head Dia.
17.0 mm
Head and Washer Height
7 mm
Head Width
17 mm
Thread Size
M8x1.25
Maximum Head Width
17 mm
Maximum Head Height
7 mm

Details

System of Measurement
Metric
Head Type
Hex
Drive
External Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500
Item
Thread Cutting Screw
Application
For Thread Cutting
Type
Thread-Forming Screw
Drive Type
External Hex
Pack Size
Small
Head Style
Hex Washer
Dimensional Standards
DIN 7500
Thread Pitch
1.25 mm

Description

Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M8x1.25, Fastener Length 20 mm, Head Type Hex Washer, Head and Washer Height 7 mm, Drive Size 13 mm, Dimensional Standards DIN 7500, Maximum Head Width 17 mm, Minimum Head Width Not Applicable, Maximum Head Height 7 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Head Height 7 mm, Head Width 17 mm, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products