Thread Cutting Screw, M8 x 25 mm, Zinc Plated Steel Hex Head External Hex Drive, 50 PK
- Mfr # M67010.080.0025
- Zoro # G9905561
product price:Â
$
23.15
/pk of 50, $0.46/ea
Key Features
Hex Head
External Hex Drive
Blunt Tip
System of Measurement
Metric
Drive Size
13 mm
Material
Steel
Finish
Zinc Plated
Standards
DIN 7500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M67010.080.0025
- Zoro #
- G9905561
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Hex
- Drive
- External Hex
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 7500
- Item
- Thread Cutting Screw
- Application
- For Thread Cutting
- Drive Type
- External Hex
- Type
- Thread-Forming Screw
- Dimensional Standards
- DIN 7500
- Pack Size
- Small
- Thread Pitch
- 1.25 mm
- Head Style
- Hex Washer
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- M8
- Fastener Length
- 25 mm
- Drive Size
- 13 mm
- Head Dia.
- 17.0 mm
- Head Height
- 7.0 mm
- Head and Washer Height
- 7 mm
- Head Width
- 17 mm
- Thread Size
- M8x1.25
- Maximum Head Height
- 7 mm
- Maximum Head Width
- 17 mm
Description
Thread-Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Hex Washer, Drive External Hex, Thread Size M8x1.25, Fastener Length 25 mm, Head Type Hex Washer, Head and Washer Height 7 mm, Drive Size 13 mm, Dimensional Standards DIN 7500, Maximum Head Width 17 mm, Minimum Head Width Not Applicable, Maximum Head Height 7 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Head Height 7 mm, Head Width 17 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.