
Thread Forming Screw, #14-10 x 1 in, Stainless Steel Pan Head Square Drive, 2000 PK
Mfr # 1416AQP188
Zoro # G7583039
product price:Â $572.99
/pk 2000, $0.29/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1416AQP188
Zoro #
G7583039
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#14-10
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Pointed
Material
Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
Thread Frmg Screws,14-10x1 SQUA,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.