Shop ZORO SELECT
See all product information
Create Account
Thread Forming Screw, #6-18 x 1 in, Stainless Steel Pan Head Square Drive, 4500 PK
- Mfr # 0616AQP188
- Zoro # G7582759
product price:Â
$
379.99
/pk of 4500, $0.08/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0616AQP188
- Zoro #
- G7582759
- UPC #
- -
- Country of Origin
- Mexico
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Tip Type
- Pointed
- Material
- Stainless Steel
- Standards
- ASME B18.6.3
- Thread Style
- Fully Threaded
- Item
- Thread Forming Screw
Dimensions
- Screw Size
- #6-18
- Fastener Length
- 1 in
Description
Thread Frmg Screws,6-18x1 SQUAR,PK4500, Package Quantity 4500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.