Shop ZORO SELECT
See all product information
Create Account
Thread Forming Screw, 1/4" x 1-11/32 in, black oxide Steel Flat Head Torx Drive, 2000 PK
- Mfr # TFTCIF0250150P-2000P
- Zoro # G7218373
product price:Â
$
182.99
/pk of 2000, $0.09/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Drive Size
T27
Material
Steel
Finish
black oxide
Materials for Use With
Aluminum, Brass, Cast Iron, Metal, Plastic, Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFTCIF0250150P-2000P
- Zoro #
- G7218373
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Tip Type
- Blunt
- Material
- Steel
- Finish
- black oxide
- Materials for Use With
- Aluminum, Brass, Cast Iron, Metal, Plastic, Zinc
- Item
- Thread Forming Screw
- Head Angle (Deg.)
- 82
- Application
- For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
- Resistance Properties
- Vibration-Resistant
- For Use in Systems
- Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal
- Head Style
- Round
- RoHS Compliant
- C28 to C38
- Pack Size
- Bulk
- Includes Nut
- Nut Not Included
- Point
- Thread Forming
- Tapping Screw Type
- F
- Includes Washer
- No
- Rockwell Hardness
- C28 to C38
- Point Type
- F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 1-11/32 in
- Drive Size
- T27
- Head Dia.
- 0.452 in
- Head Height
- 0.153 in
- Head and Washer Height
- 0.153 in
- Overall Length
- 1 1/2 in
- Head Width
- 0.469 in
- Maximum Head Width
- 15/32 in
- Maximum Head Height
- 5/32 in
- Thread Size
- 1/4"-20
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thread Forming Screw, Finish Black Oxide, Material Steel, Head Style Round, Drive Star, Thread Size 1/4 In.-20, Fastener Length 1 11/32 in, Head Type Flat, Head and Washer Height 0.153 in, Drive Size T27, Maximum Head Width 15/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, For Use in Systems Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal, Head Height 0.153 in, Head Width 0.469 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.