Shop ZORO SELECT
See all product information
Create Account
Thread Forming Screw, 5/16" x 2-13/16 in, black oxide Steel Flat Head Torx Drive, 600 PK
- Mfr # TFTCIF0310300P-600P
- Zoro # G6386992
product price:Â
$
168.99
/pk of 600, $0.28/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Drive Size
T40
Material
Steel
Finish
black oxide
Materials for Use With
Aluminum, Brass, Cast Iron, Metal, Plastic, Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFTCIF0310300P-600P
- Zoro #
- G6386992
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- 5/16"
- Fastener Length
- 2-13/16 in
- Drive Size
- T40
- Head Height
- 0.191 in
- Head Dia.
- 0.597 in
- Head and Washer Height
- 0.191 in
- Overall Length
- 3 in
- Head Width
- 0.594 in
- Maximum Head Width
- 19/32 in
- Maximum Head Height
- 3/16 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Thread Forming Screw, Finish Black Oxide, Material Steel, Head Style Round, Drive Star, Thread Size 5/16 In.-18, Fastener Length 2 13/16 in, Head Type Flat, Head and Washer Height 0.191 in, Drive Size T40, Maximum Head Width 19/32 in, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, For Use in Systems Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal, Head Height 0.191 in, Head Width 0.594 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.