Thread Forming Screw, 1/4" x 9/16 in, Zinc Plated Steel Pan Head Phillips Drive, 3000 PK
Mfr # PPTCIF02500750-3000BX
Zoro # G6732537
product price:Â $237.99
/pk 3000, $0.08/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Materials for Use With
Multi-Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPTCIF02500750-3000BX
Zoro #
G6732537
UPC #
-
Country of Origin
China
Dimensions
Screw Size
1/4"
Fastener Length
9/16 in
Drive Size
#3
Head Dia.
0.473 in
Head Height
0.162 in
Head and Washer Height
0.162 in
Overall Length
3/4 in
Head Width
0.469 in
Maximum Head Height
5/32 in
Maximum Head Width
15/32 in
Thread Size
1/4"-20
Description
Thread Forming Screw, Finish Zinc-Plated, Material Steel, Head Style Round, Drive Phillips, Thread Size 1/4 In.-20, Fastener Length 9/16 in, Head Type Pan, Head and Washer Height 0.162 in, Drive Size 3, Maximum Head Width 15/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, For Use in Systems Drilled or Punched Holes in Ductile Metal and Punch Extruded Metal, Head Height 0.162 in, Head Width 0.469 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.