
Thread Forming Screw, #2-28 x 5/16 in, Wax Stainless Steel Pan Head Torx Drive, 5000 PK
Mfr # 0205LTP188
Zoro # G2571552
product price:Â $489.99
/pk 5000, $0.10/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0205LTP188
Zoro #
G2571552
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#2-28
Fastener Length
5/16 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
Stainless Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
2-28X5/16 6 Lobe Pan Plastite Alternative 48-2 Fully Threaded 18-8 S/S Passivated and Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.