
Thread Forming Screw, #4-24 x 1/4 in, Zinc Plated Stainless Steel Pan Head Square Drive, 10000 PK
Mfr # 0404ABQP
Zoro # G7564534
product price:Â $307.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
1/4 in
Material
Stainless Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0404ABQP
Zoro #
G7564534
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#4-24
Fastener Length
1/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Tip Type
Pointed
Material
Stainless Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
4-24X1/4 Square Drive Pan Self Tapping Screw Type A B Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.