Thread Forming Screw, #6-19 x 1 in, Wax Stainless Steel Pan Head Phillips Drive, 5000 PK

  • Mfr # 0616LPP410

  • Zoro # G9714609


product price: $745.99
/pk 5000, $0.15/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#6-19
Material
Stainless Steel
Finish
Wax
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0616LPP410
Zoro #
G9714609
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6-19
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

6-19X1 Phillips Pan Plastite Alternative 48-2 Fully Threaded 410 S/S Passivated & Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products