Shop ZORO SELECT
See all product information
Create Account
Thread Forming Screw, #6-19 x 1/4 in, Passivated Stainless Steel Truss Head Phillips Drive, 4000 PK
- Mfr # 0604LPT188
- Zoro # G2570310
product price:Â
$
288.99
/pk of 4000, $0.07/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0604LPT188
- Zoro #
- G2570310
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Stainless Steel
- Finish
- Passivated
- Standards
- ASME B18.6.3
- Thread Style
- Fully Threaded
- Item
- Thread Forming Screw
Dimensions
- Screw Size
- #6-19
- Fastener Length
- 1/4 in
Description
6-19X1/4 Phil Full Contour Truss Plastite Alternative 48-2 Full Thd 18 8 StainlessPassWax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.