Zoro Homepage

Thread Sealant Tape, White, 5 ft Overall L

  • Mfr # BULK-GT-EPTFE-51

  • Zoro # G110017681


product price: $41.55
/ea

Key Features

Color
White
Thickness
0.079 in
Standards
FDA
Tape Type
Joint Sealant Tape
Maximum Operating Pressure for Gases
1.5 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-GT-EPTFE-51
Zoro #
G110017681
UPC #
193005354091
Country of Origin
China

Dimensions

Thickness
0.079 in
Overall Length
5 ft
Overall Width
1 in

Details

Item
Thread Sealant Tape
Color
White
Standards
FDA
Tape Type
Joint Sealant Tape
Maximum Operating Pressure for Gases
1.5 MPa
Maximum Operating Temperature
500 Degrees F
Maximum Operating Pressure for Liquids
3 MPa
Minimum Operating Temperature
-450 Degrees F
Backing Material
ePTFE
Specific Sealing Application
General Purpose Thread Sealing
Minimum Linear Density
0.65 g/cc
Maximum Linear Density
0.75 g/cc

Description

Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series Not Applicable, Overall Width 1 in, Overall Length 5 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 3 MPa, Maximum Operating Pressure for Gases 1.5 MPa, Maximum Linear Density 0.75 g/cc, Minimum Linear Density 0.65 g/cc, Color White, Tape Type Joint Sealant Tape, For Maximum Thread Diameter Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.