
Threaded Flange, Carbon Steel
Mfr # FL1FT8
Zoro # G312477573
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Threaded
Standards
ASME B16.5, ASTM A/SA-105
Application
Gas, Non-Potable Water, Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FL1FT8
Zoro #
G312477573
UPC #
00840280537410
Country of Origin
Multiple
Dimensions
Flange Outside Diameter
13 1/2 in
Nominal Pipe Size
8 in
Details
Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Threaded
Item
Threaded Flange
Standards
ASME B16.5, ASTM A/SA-105
Application
Gas, Non-Potable Water, Oil
Maximum Operating Pressure
150 psi
Number of Bolt Holes
12
Connection Surface
Flat Face
Class
150
Description
Carbon Steel 6" 600# RF Blind Flange
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.