Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Flange, Carbon Steel

  • Mfr # FL1RT2X075

  • Zoro # G812477530


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Threaded
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1RT2X075
Zoro #
G812477530
UPC #
00840280538066
Country of Origin
Multiple

Dimensions

Flange Outside Diameter
6 in
Nominal Pipe Size
2 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Threaded
Item
Threaded Flange
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
Maximum Operating Pressure
150 psi
Connection Surface
Raised Face
Number of Bolt Holes
4
Class
150

Description

The ZORO SELECT FL1RT2X075 is a stainless steel threaded flange designed for pipe connections in various systems. It features internal threads that screw onto male pipe threads, enabling bolted flange joints without welding. Stainless steel construction; compatible with gas, non-potable water, and oil systems within the 150 psi rating. Threaded flange connection; rated for operation up to 150 psi.

Key Features:

  • Material: Stainless steel
  • Application: Gas, Non-Potable Water, Oil
  • Connection Surface: Raised Face
  • Fitting Connection Type: Threaded
  • Flange Outside Diameter: 6 in
  • Item: Threaded Flange
  • Maximum Operating Pressure: 150 psi
  • Nominal Pipe Size: 2 in
  • Number of Bolt Holes: 4
  • Pipe Fitting Material: Stainless steel
  • Specific Fitting Shape: Threaded flange
  • Standards: Not specified; verify applicable standards

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.