Zoro Homepage

Threaded Flange, Carbon Steel

  • Mfr # FL1RT3X050

  • Zoro # G312477566


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Threaded
Standards
ASME B16.5, ASTM A/SA-105
Application
Gas, Non-Potable Water, Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1RT3X050
Zoro #
G312477566
UPC #
00840280538103
Country of Origin
Multiple

Dimensions

Flange Outside Diameter
7 1/2 in
Nominal Pipe Size
3 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Threaded
Item
Threaded Flange
Standards
ASME B16.5, ASTM A/SA-105
Application
Gas, Non-Potable Water, Oil
Class
150
Number of Bolt Holes
4
Maximum Operating Pressure
150 psi
Connection Surface
Raised Face

Description

Carbon Steel 5"X4" 150#

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.