Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Flange, Carbon Steel

  • Mfr # FL1RT4X1

  • Zoro # G612477570


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Threaded
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1RT4X1
Zoro #
G612477570
UPC #
00840280538196
Country of Origin
Multiple

Dimensions

Flange Outside Diameter
9 in
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Threaded
Item
Threaded Flange
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
Class
150
Number of Bolt Holes
8
Connection Surface
Raised Face
Maximum Operating Pressure
150 psi

Description

The ZORO SELECT - FL1RT4X1 is a stainless steel threaded flange intended for use within compatible piping systems as specified. It features internal threads that screw onto male-threaded pipes, allowing for bolted, non-welded connections. This flange is rated for use in systems operating at pressures up to 150 psi within specified conditions and offers corrosion resistance as specified for stainless steel material (note: does not imply immunity), making it suitable for applications involving gases and liquids within the specified pressure and temperature ranges.

Key Features:

  • Application: Gases, non-potable water, and oils within specified conditions
  • Class: 150
  • Connection Surface: Raised Face
  • Fitting Connection Type: Threaded
  • Flange Outside Diameter: 9 in
  • Maximum Operating Pressure: 150 psi
  • Nominal Pipe Size: 4 in
  • Number of Bolt Holes: 8
  • Pipe Fitting Material: Stainless Steel
  • Specific Fitting Shape: Not specified
  • Standards: ASME B16.5; ASTM A/SA-105

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.