Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Flange, Carbon Steel

  • Mfr # FL6RT6

  • Zoro # G312477726


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Threaded
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL6RT6
Zoro #
G312477726
UPC #
00840280539513
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
6 in
Flange Outside Diameter
11 in

Details

Specific Fitting Shape
45 Degrees Street Elbow; Reducing Adapter; Hex Reducing Coupling
Pipe Fitting Material
Carbon Steel
Fitting Connection Type
Threaded
Item
Threaded Flange
Application
Gas, Non-Potable Water, Oil
Standards
ASME B16.5, ASTM A/SA-105
Number of Bolt Holes
12
Connection Surface
Raised Face
Maximum Operating Pressure
600 psi
Class
600

Description

The ZORO SELECT FL6RT6 is a stainless steel threaded flange compatible with pipes conveying gas, non-potable water, or oil. It features internal threads that screw onto male-threaded pipes, creating a bolted connection without welding. This type of flange provides corrosion resistance and is rated for assembly and disassembly within specified conditions, suitable for applications where welding is impractical or heat must be avoided. It supports service at moderate pressure levels with a maximum operating pressure of 600 psi and is compatible with 6-inch nominal pipe sizes.

  • Connection Type: Threaded, allowing direct screwing onto male-threaded pipes for secure, bolted joints.
  • Application Compatibility: Suitable for gas, non-potable water, and oil systems.
  • Flange Outside Diameter: 11 inches, providing a specified flange size.
  • Number of Bolt Holes: 12, indicating the number of securing points on the flange.
  • Material: Made of carbon steel, ensuring strength and durability.
  • Connection Surface: Raised face, enhancing sealing characteristics.
  • Standards: Conforms with ASME B16.5 and ASTM A/SA-105 standards.
  • Restrictions

    This is a restricted item in the USA. It cannot be used for potable water applications.

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.