Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Flange Pipe Flange, 1-1/2" Pipe, Flanged x FNPT, Steel, Class 1500

  • Mfr # BULK-PF-560

  • Zoro # G200424740


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Threaded Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Steel
Pipe Size (Fittings)
1-1/2"
Class
Class 1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-560
Zoro #
G200424740
UPC #
193005131463
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/2"
Flange Outside Diameter
7 in
Bolt Hole Diameter
1 in
Nominal Pipe Size
1 1/2 in
Overall Length
7 in
Flange Thickness
1 1/4 in

Details

Specific Fitting Shape
Threaded Flange
Fitting Connection Type
Flanged x FNPT
Pipe Fitting Material
Steel
Class
Class 1500
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
Max. Steam Pressure
3,600 psi
Temp. Range
80 Degrees to 780 Degrees F
Finish/Coating
Black Coated
Color
Black
For Pipe Schedule
XXH
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Pressure
3,600 psi
Connection Surface
Raised Face
Number of Bolt Holes
4
Low Lead Compliance Level
Not Compliant

Description

Threaded Flange, Raised Face, 1 1/2 in Nominal Pipe Size, Flanged x FNPT, 7 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 7 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 1 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.