Shop ZORO SELECT

Standard Wall Self Locking Thread Insert, No. 10-24 Int Thrd Sz, 316 Stainless Steel

  • Mfr # 316-3
  • Zoro # G909228175
CAD Available

product price: 
$
8.19
/ea

Key Features

CAD Drawing
Material
316 Stainless Steel
Overall Length
13/32 in
Insert Diameter
3/8 in
External Thread Size
3/8"-16
Wall Type
Standard Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
316-3
Zoro #
G909228175
UPC #
839137008692
Country of Origin
United States

Dimensions

Internal Thread Size
#10-24
Overall Length
13/32 in
Insert Diameter
3/8 in
External Thread Size
3/8"-16
Drill Bit Size
5/16 in
Minimum Installation Depth
15/32 in
Compatible Tap Size
3/8"-16
Maximum Hole Diameter
0.313 in
Wire Rope Length
13/32 in
Length
13/32 in

Details

CAD Available
Yes
Item
Self Locking Thread Insert
Material
316 Stainless Steel
Wall Type
Standard Wall
Thread Type
Coarse, Fine
Installation Method
Drive Tool, Screwdriver
Tensile Strength (PSI)
90 ksi
Finish
Plain
Brinell Hardness
146
Drive Type
Slotted
System of Measurement
Inch
Compatible Material
Metal
Compatible with Manufacturer Model Number
500-2
Full Cure Time
72 hr
Features
Pre-Applied Adhesive
Thread Direction
Right Hand
Internal Thread Fit
2B
External Thread Fit
2A
Compatible Manufacturer Part Number
500-2
Compatible Manufacturer Model Number
500-2
For Use With Mfr. Model Number
500-2
Compatible with Manufacturer Model No.
500-2
Compatible with Mfr. Model No.
500-2
For Use with Mfr Model Number
500-2
Compatible Pump Manufacturer Part Number
500-2
Compatible Mfr. Model Number
500-2
Tensile Strength
90 ksi
Material Grade/Class
316
Series
316
For Manufacturer Part Number
500-2
Compatible with Mfr. Model Number
500-2

Description

Self Locking Thread Insert, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size 5/16, External Thread Fit 2A, External Thread Size 3/8 In.-16, Finish Plain, Insert Diameter 3/8 in, Internal Thread Fit 2B, Internal Thread Size #10-24, Material Stainless Steel, Material Grade/Class 316, Maximum Hole Diameter 0.313 in, Minimum Installation Depth 15/32 in, Overall Length 13/32 in, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Fine

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products